Shop All Garage Door Bearings
American Garage Door Supply
Bearing Center Plate, 11 Ga, 6 In
Mfr # B1-BC600
Zoro # G9594164
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty 11 Gauge Galvanized Steel
- For Use With Garage Doors
- Includes Center of Bearing to Wall 6 in, Pressed-In 1 in ID Freeway Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # B1-BC600
- Zoro # G9594164
- Country of Origin United States
- Category Garage Door Bearings
Details
Type | Heavy Duty 11 Gauge Galvanized Steel |
For Use With | Garage Doors |
Includes | Center of Bearing to Wall 6 in, Pressed-In 1 in ID Freeway Bearing |
Item | Bearing Center Plate |
Description
Bearing Center Plate, Includes Center of Bearing to Wall 6 in, Pressed-In 1 in ID Freeway Bearing, Type Heavy Duty 11 Gauge Galvanized Steel, For Use With Garage Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, Ring, 2 1/2In, Aramind Fiber (3000RG-0150-062-0250)
- HILLMAN 3/4 SOLID BRASS NARROW HINGE (851185)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 11 ft. - Black (03_102)
- FIRST CHOICE BUILDING PRODUCTS Power Supplies (PSEL1500)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 11 Ga, 3-3/8 In (B1-BC338)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1-1/4 ID to 2 In OD, PK4 (B125)
- AMERICAN GARAGE DOOR SUPPLY Football Bearing, 1 In ID, PK4 (FCU33810)
- AMERICAN GARAGE DOOR SUPPLY Bearing Flat End Plate, 10 Ga, 5-5/8 In (B1-BFEB558)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 12 Ga, 3-3/8 In, PR (B1-BF338-EBF)
- AMERICAN GARAGE DOOR SUPPLY Right Hand Cable Drum & Bearing Assy (TD-DBA100-RH)
- PRIMELINE TOOLS Safety Cables, 1/8 in., Carbon Steel (2 Pack) (GD 52102)
- American Garage Door Supply Garage Door Bearings