Shop All Garage Door Bearings
American Garage Door Supply
Bearing Center Plate, 11 Ga, 5 In
Mfr # B1-BC500
Zoro # G9594173
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty 11 Gauge Galvanized Steel
- For Use With Garage Doors
- Includes Center of Bearing to Wall 5 in, Pressed-In 1 in ID Freeway Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # B1-BC500
- Zoro # G9594173
- Country of Origin United States
- Category Garage Door Bearings
Details
Type | Heavy Duty 11 Gauge Galvanized Steel |
Item | Bearing Center Plate |
For Use With | Garage Doors |
Includes | Center of Bearing to Wall 5 in, Pressed-In 1 in ID Freeway Bearing |
Description
Bearing Center Plate, Includes Center of Bearing to Wall 5 in, Pressed-In 1 in ID Freeway Bearing, Type Heavy Duty 11 Gauge Galvanized Steel, For Use With Garage Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 1/4 In, Wh, PK25 (1ELU3)
- CAMPBELL CHAIN & FITTINGS Spring Snap 3/4X4-3/4" (T7645068)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x4In (106616)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- AMERICAN GARAGE DOOR SUPPLY Bearing Flat End Plate, 10 Ga, 5-5/8 In (B1-BFEB558)
- AMERICAN GARAGE DOOR SUPPLY Right Hand Cable Drum & Bearing Assy (TD-DBA100-RH)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In. Inner Dia., PK4 (B100)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1-1/4 ID to 2 In OD, PK4 (B125)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 11 Ga, 3-3/8 In (B1-BC338)
- AMERICAN GARAGE DOOR SUPPLY Univ Center Bearing, 11 Ga, 3-3/8 to 6in (BCU-L)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- American Garage Door Supply Garage Door Bearings