Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Anodized Aluminum Counter Shutter, Heigh
Mfr # M722A-8X4
Zoro # G804858040
product price: $8,227.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,227.99
Free 30-Day Returns
Key Features
- Width 8'0"
- Height 4 ft
- Color Clear Mil Finish
- Door Height 4 ft
- Includes Hood, End Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M722A-8X4
- Zoro # G804858040
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Width | 8'0" |
Height | 4 ft |
Door Height | 4 ft |
Opening Height | 4'0" |
Opening Width | 8'0 in |
Door Width | 8'5" |
Minimum Height Clearance | 11 in |
Details
Item | Rolling Counter Shutter |
Color | Clear Mil Finish |
Includes | Hood, End Locks |
Insulated | No |
Door Thickness | 0.05 |
Curtain/Door Material | Anodized Aluminum |
Operation | Hand Crank |
Slat Shape | Flat |
Description
Anodized Aluminum Counter Shutter,Heigh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3048-5-95)
- FAKRO Fakro 66866 LMS Metal Insulated Attic Ladder; 350Lbs (66866)
- ALBION 6" X 2" Non-Marking Nylon Maxim Rigid Caster, No Brake, Loads Up To 1200 lb (16NG06201R)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (LGL-3060-6PY)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown, PVC (AIR2003684MBR)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- CHASE Swinging Door, 7 x 3 ft, Red, Polyethylene (3684RXHDRED)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene (3684RWHI)
- American Garage Door Supply Dock Gates & Doors