Shop All Dock Doors, Seals & Shelters
American Garage Door Supply
Anodized Aluminum Counter Shutter, Heigh
Mfr # M722A-12X4
Zoro # G904858049
product price: $10,433.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$10,433.99
Free 30-Day Returns
Key Features
- Width 12'0"
- Height 4 ft
- Color Clear Mil Finish
- Material Guide: Extruded Aluminum, Jamb Material: Any
- Door Height 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # M722A-12X4
- Zoro # G904858049
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Width | 12'0" |
Height | 4 ft |
Door Height | 4 ft |
Opening Height | 4'0" |
Opening Width | 12'0 in |
Door Width | 12'5" |
Minimum Height Clearance | 11 in |
Details
Item | Rolling Counter Shutter |
Color | Clear Mil Finish |
Material | Guide: Extruded Aluminum, Jamb Material: Any |
Includes | Hood, End Locks |
Insulated | No |
Door Thickness | 0.05 |
Operation | Hand Crank |
Curtain/Door Material | Anodized Aluminum |
Door Seals Included | Bottom Only |
Slat Shape | Flat |
Description
Anodized Aluminum Counter Shutter,Heigh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB703272)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- ZORO SELECT Safety Bollard, H42In, Dia 5 1/2In, Yellow (1GUD8)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 1/16" Door Thickness (M201-10X10)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RDCBL)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- CHASE Swinging Door, 9 x 8 ft, Metallic Gray, PR (96108RDXHDMGR)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RDXHDCGR)
- American Garage Door Supply Dock Doors, Seals & Shelters