Shop All Garage Door Hinges
American Garage Door Supply
Air Hose Treadle, .377 x .110 In, L 2 ft
Mfr # AHT-375
Zoro # G5009471
original price:
$23.15
41% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Car Wash Electric Door Openers
- For Use With Mfr. Model Number Car Wash Electric Door Openers
- Type .377 in x .110 in Wall, 2 ft Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Garage Door Supply
- MFR # AHT-375
- Zoro # G5009471
- Country of Origin United States
- Category Garage Door Hinges
Details
For Use With | Car Wash Electric Door Openers |
For Use With Mfr. Model Number | Car Wash Electric Door Openers |
Item | Air Hose Treadle |
Type | .377 in x .110 in Wall, 2 ft Length |
Description
Air Hose Treadle, For Use With Mfr. Model Number Car Wash Electric Door Openers, Type .377 in x .110 in Wall, 2 ft Length, For Use With Car Wash Electric Door Openers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY Stainless Steel Oversized Pull, 18"cc/22"OA (89993)
- SCOTCH Picture Hanger, Adhesive Back, PK14 (RF6730-VPESF)
- MASTER LOCK Master Lock Safety 410 Series Zenex Thermoplastic Padlock, Red, 410RED (410-RED)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 3-3/4in W (8135NDKB-36)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 3 In Brush (BPS33-10)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 06, PK2 (JB-6)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, Gray, 100 ft. Rolls (WRJR-G-R)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H811)
- AMERICAN GARAGE DOOR SUPPLY Hinge Screw, Self Driller, 1 In., PK24 (MS1458)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 110 lb, 8 ft. Door, PK2 (SPGE-27X48-110)
- AMERICAN GARAGE DOOR SUPPLY Flanged Serrated Hex Nut, SS, PK16 (NUTFS14)
- American Garage Door Supply Garage Door Hinges