Shop All Garage Door Brackets
American Garage Door Supply
Inside Lock Mechanism
Mfr # LI3
Zoro # G3325935
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Type Inside Lock Mechanism
- Width (In.) 3-1/4"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Garage Door Supply
- MFR # LI3
- Zoro # G3325935
- Country of Origin China
- Category Garage Door Brackets
Dimensions
Width (In.) | 3-1/4" |
Details
Item | Steel Garage Door Locking Components |
Finish | Galvanized |
Material | Steel |
Type | Inside Lock Mechanism |
Construction | Steel |
Description
Steel Garage Door Locking Components, Inside Lock Mechanism, Steel, Galvanized Finish, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw In Hook, Black Vinyl Coated (4ERY1)
- SIMPLEX Keyless Exit Device (5010BWL-26D-41)
- HICKORY HARDWARE Knob 1 Inch Diameter, 10PK (P3708-CAMB-10B)
- BEST HINGES 72in 6ft 2 Door Steel Track with Pivot Bracket # 522120 White Finish (BF300172)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 2 In., PK10 (RN2147)
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 3 In., PK2 (SP300)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 2-3/4 In., PK4 (RMSBL3147)
- AMERICAN GARAGE DOOR SUPPLY Inside Slide Lock (LIU)
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 (HBS2U)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7In., Dia. 3 In., PK4 (RMSBL3197)
- AMERICAN GARAGE DOOR SUPPLY Commercial Top Bracket, Low Headroom (HTL)
- American Garage Door Supply Garage Door Brackets