Shop All Gun Safes
American Furniture Classics
Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns
Mfr # 898
Zoro # G305733334
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 113 lbs
- Lock Style Keyed Lock
- Outside Width 29 in
- Outside Height 76 in
- Outside Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Furniture Classics
- MFR # 898
- Zoro # G305733334
- UPC # 892516001943
- Country of Origin Viet Nam
- Category Gun Safes
Dimensions
Outside Width | 29 in |
Outside Height | 76 in |
Outside Depth | 15 in |
Details
Net Weight | 113 lbs |
Lock Style | Keyed Lock |
Holds | 12 Long Guns |
Material | Solid Wood/Wood Veneer |
Item | Gun Display Cabinet |
Color | Brown |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Deheader, Steel, Ergonomic Handle (272018)
- DYNALON Pail, White, Plastic, Round Shape, 2.0 gal. (413035)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Gray (UELBP1588-3A-PL)
- UPF Grade Stake 1X2X18In Wood (1335)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 72 lbs, 5 Long Guns (905)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- SPORTS AFIELD Preserve 60-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA7240P)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 9.4 cu ft, Not Rated (AX11780)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 58 lbs, Up To 8, 10, Or 14 Guns And Extra Ammunition (HS30120100)
- MESA SAFE CO Fire Rated Gun Safe, Combination, 139 lb, 1.7 cu ft, 2 hr., Documents, Records and Valuables (MBF1512C)
- American Furniture Classics Gun Safes