Shop All Gun Safes
American Furniture Classics
Gun Display Cabinet, Keyed Lock, 11 lbs, 4 Long Guns
Mfr # 840
Zoro # G305733310
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 11 lbs
- Lock Style Keyed Lock
- Outside Width 24 in
- Outside Height 32 in
- Outside Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Furniture Classics
- MFR # 840
- Zoro # G305733310
- UPC # 892516001936
- Country of Origin Viet Nam
- Category Gun Safes
Dimensions
Outside Width | 24 in |
Outside Height | 32 in |
Outside Depth | 5 in |
Details
Net Weight | 11 lbs |
Lock Style | Keyed Lock |
Holds | 4 Long Guns |
Material | Solid Wood |
Item | Gun Display Cabinet |
Color | Brown |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Lid, Black, 10 7/8 in L, 5 in W, 5 in H (CDC1040-MXL)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- ECONOCO Grid Sloping Basket 15" x 12", White, 6PK (BSK16/W)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18RD)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 72 lbs, 5 Long Guns (905)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- BARSKA Pistol Safe, Biometric Lock, 8.6 lbs, Not Rated, Pistol (AX13092)
- SPORTS AFIELD Haven 36-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5930HX)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01FB)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 108 lbs, 8 Firearms, Ammo, Other Valuables (HS30136028)
- American Furniture Classics Gun Safes