Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets, Green, 1/2", 150ft-lb
Mfr # 40170
Zoro # G210953926
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 1/2 in
- Working Torque (Newton Meter) 170 ft-lb
- Color Green
- Material Chrome Molybdenum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 40170
- Zoro # G210953926
- UPC # 874015006865
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1/2 in |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 170 ft-lb |
Color | Green |
Material | Chrome Molybdenum, Steel |
Working Torque | 150 ft-lb |
Socket Type | Extension |
Description
Wheel Torque Sockets, Socket Type Extension, Drive Size 1/2 in, Color Green, Working Torque 150 ft-lb, Working Torque (Newton Meter) 170 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Glad Hand Seal, Standard, Blk, PK10 (GH-SEAL)
- SKF Small Bore Seals (120X150X12)
- PROSOURCE Bolt & Nut Assortment 100Pcs (JL821033L)
- PUR Engine Oil Filter For Mercedes-Benz E350 ML350 GLE350 GLK350 S550 GLS450 C300 GL450 E400 (56-CH11060)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40300)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 75 ft-lb (40075)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 140 ft-lb (40160)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40222)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Gold, 1/2", 90 ft-lb (40091)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 110 ft-lb (40110)
- CTA MANUFACTURING Torx Plus Socket Ep10 (9654)
- American Forge & Foundry Torque Sticks