Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets, Gold, 1/2", 90 ft-lb
Mfr # 40091
Zoro # G310953956
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 1/2 in
- Working Torque (Newton Meter) 90 ft-lb
- Color Gold
- Material Chrome Molybdenum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40091
- Zoro # G310953956
- UPC # 874015006827
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1/2 in |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 90 ft-lb |
Color | Gold |
Material | Chrome Molybdenum, Steel |
Working Torque | 90 ft-lb |
Socket Type | Extension |
Description
Wheel Torque Sockets, Socket Type Extension, Drive Size 1/2 in, Color Gold, Working Torque 90 ft-lb, Working Torque (Newton Meter) 90 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Hose Pincher (23000)
- HALTEC Straight Lock-On Chuck, Open (CH-300-OP)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.045" Diameter, 60 Volts (18STRORAGXL500)
- BONWAY Bon 32-223 Skinny Mat, Slate, 24" X 24" (32-223)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40207)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40308)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Green, 1/2", 150ft-lb (40170)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40222)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (42015)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40217)
- KEN-TOOL Torque Extension 30Ft/Lbs -, A (30255)
- American Forge & Foundry Service & Shop Tools