Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 42015
Zoro # G110953965
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Working Torque (Newton Meter) 88 ft-lb, 190 ft-lb
- Overall Length 11 in
- Socket Type Master Tire Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 42015
- Zoro # G110953965
- UPC # 874015005776
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
Working Torque (Newton Meter) | 88 ft-lb, 190 ft-lb |
Socket Type | Master Tire Service Kit |
Description
Wheel Torque Sockets, Socket Type Master Tire Service Kit, Working Torque (Newton Meter) 88 ft-lb, 190 ft-lb, Overall Length 11 in, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS KEYHOLE PLATE 2" x3" x0.5" (A-7A6003)
- STREAMLIGHT Strion Hl 120/Dc Piggyback - Red (74787)
- NOCO AC Port Plug, 6 ft L, Black (GCP1E)
- RIG RITE Rig Rite 415 V-Groove Trolling Motor Receptacle (415)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 110 ft-lb (40110)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40241)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40242)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40213)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40308)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40222)
- KEN-TOOL Thin-Wall Flip Socket (30119-03)
- American Forge & Foundry Torque Sticks