Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40402
Zoro # G310953918
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 in Size Air Impact Tools
- Size 1 5/16 in
- Working Torque (Newton Meter) 475 ft-lb
- Color Brown
- Material Chrome Molybdenum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40402
- Zoro # G310953918
- UPC # 874015005417
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1 5/16 in |
Drive Size | 1 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1 in Size Air Impact Tools |
Working Torque (Newton Meter) | 475 ft-lb |
Color | Brown |
Material | Chrome Molybdenum, Steel |
Working Torque | 475 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1 in, Color Brown, Working Torque 475 ft-lb, Working Torque (Newton Meter) 475 ft-lb, For Use With 1 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL MOBIL DELVAC 1240, Gallon (104056)
- ITP TIRES ITP Mud Lite XL 25x12-12 (IT560432)
- SEACHOICE Stainless Steel Sports Steering Wheel With Turning Knob (28481)
- SHARK INDUSTRIES Wheel Weight Scraper Tool (22986)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40222)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40401)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40245)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40241)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Gold, 1/2", 90 ft-lb (40091)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 110 ft-lb (40110)
- STEELMAN Torque Stick Extension, 17mm, 45 ft/lbs. (50069)
- American Forge & Foundry Service & Shop Tools