Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40401
Zoro # G910953912
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 in Size Air Impact Tools
- Size 1 1/4 in
- Working Torque (Newton Meter) 250 ft-lb
- Material Chrome Molybdenum, Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40401
- Zoro # G910953912
- UPC # 874015005400
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1 1/4 in |
Drive Size | 1 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1 in Size Air Impact Tools |
Working Torque (Newton Meter) | 250 ft-lb |
Material | Chrome Molybdenum, Steel |
Color | Red |
Working Torque | 250 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1 in, Color Red, Working Torque 250 ft-lb, Working Torque (Newton Meter) 250 ft-lb, For Use With 1 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNOSEAL R3AL Rudder Anode - Aluminum - 3-3/4" Diameter (R3AL)
- TIMKEN Differential Pinion Race, NP434567 (NP434567)
- PERMATEX Windw/Gls Sealnt 1.5Oz (81730)
- 3M Cleaner/Degreaser, Bottle, Solvent Based (38351)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40301)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40250)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40242)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40303)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (42015)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40222)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40232)
- American Forge & Foundry Service & Shop Tools