Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40309
Zoro # G010953904
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Size Air Impact Tools
- Size 3/4 in
- Working Torque (Newton Meter) 475 ft-lb
- Color Yellow
- Material Chrome Molybdenum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40309
- Zoro # G010953904
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 3/4 in |
Drive Size | 3/4 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 3/4 in Size Air Impact Tools |
Working Torque (Newton Meter) | 475 ft-lb |
Color | Yellow |
Material | Chrome Molybdenum, Steel |
Working Torque | 475 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 3/4 in, Color Yellow, Working Torque 475 ft-lb, Working Torque (Newton Meter) 475 ft-lb, For Use With 3/4 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Dual Ball Attachment for Weight Distribution Shank (45933)
- WAI GLOBAL STRPG OSGR 12V 15T CW (19188N)
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28570 (28570)
- ATTWOOD Attwood 2012A3 Flush Mount Zamak Padlock Eye Clamp (2012A3)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 75 ft-lb (40075)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40254)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Green, 1/2", 150ft-lb (40170)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40242)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Gold, 1/2", 90 ft-lb (40091)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40308)
- KEN-TOOL Lug/Lock Flip Socket, 3/4, 19mm (30115-02)
- American Forge & Foundry Service & Shop Tools