Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40308
Zoro # G710953907
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Size Air Impact Tools
- Size 3/4 in
- Working Torque (Newton Meter) 350 ft-lb
- Material Chrome Molybdenum, Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40308
- Zoro # G710953907
- UPC # 874015006896
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 3/4 in |
Drive Size | 3/4 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 3/4 in Size Air Impact Tools |
Working Torque (Newton Meter) | 350 ft-lb |
Material | Chrome Molybdenum, Steel |
Color | Yellow |
Working Torque | 350 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 3/4 in, Color Yellow, Working Torque 350 ft-lb, Working Torque (Newton Meter) 350 ft-lb, For Use With 3/4 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ampex 060-468 replacement light bulb lamp, 10PK (060-468 AMPEX)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-21046)
- SKYJACKER SUSPENSION 05-14 F250/F350 SUPER DUTY 4WD GAS 2IN-2.5IN FRONT COIL SPRINGS (F520)
- MOTORCRAFT Wire Asy, Wpt1340 (WPT1340)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40309)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Gold, 1/2", 90 ft-lb (40091)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40213)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40301)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40250)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 55 ft-lb (40055)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60164)
- American Forge & Foundry Service & Shop Tools