Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40303
Zoro # G210953940
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Size Air Impact Tools
- Size 1 1/2 in
- Working Torque (Newton Meter) 475 ft-lb
- Color Black
- Material Chrome Molybdenum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 40303
- Zoro # G210953940
- UPC # 874015005387
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1 1/2 in |
Drive Size | 3/4 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 3/4 in Size Air Impact Tools |
Working Torque (Newton Meter) | 475 ft-lb |
Color | Black |
Material | Chrome Molybdenum, Steel |
Working Torque | 475 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 3/4 in, Color Black, Working Torque 475 ft-lb, Working Torque (Newton Meter) 475 ft-lb, For Use With 3/4 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 2/0 ga, 10ft., Black (19YD57)
- AGS Brass Brake Line Union, 5/16 (1/2-20 Inverted), 1/card (BLU-5C)
- PULLRITE PullRite 330403 Heavy Duty Slip Plate Dry Lubricant Graphite Spray (330403)
- BLUE OX SWAYPRO BOLT-AROUND ROTATING LATCH KIT (BXW4021)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Green, 1/2", 150ft-lb (40170)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40240)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40242)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40241)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 140 ft-lb (40160)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40301)
- TITAN Axle Nut Socket, 30mm, 1/2"Drive, 12Point (15230)
- American Forge & Foundry Service & Shop Tools