Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40302
Zoro # G710953945
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Size Air Impact Tools
- Size 1 5/16 in
- Working Torque (Newton Meter) 475 ft-lb
- Material Chrome Molybdenum, Steel
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40302
- Zoro # G710953945
- UPC # 874015005370
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1 5/16 in |
Drive Size | 3/4 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 3/4 in Size Air Impact Tools |
Working Torque (Newton Meter) | 475 ft-lb |
Material | Chrome Molybdenum, Steel |
Color | Brown |
Working Torque | 475 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 3/4 in, Color Brown, Working Torque 475 ft-lb, Working Torque (Newton Meter) 475 ft-lb, For Use With 3/4 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Tint Film 24 Inches x 10 Feet (5%) (430-424)
- A & I PRODUCTS Chrome Exhaust Stack, Curved, 48" Long, Slotted 4" ID 50" x6" x5" (A-ZNL89057C)
- RACE SPORT NEW - IP67 WaterProof 12-Volt 40AMP relay and Pre-wIred 5-Pin (RSWP12VRELAY)
- MAHLE Engine Cylinder Head Gasket, 54445 (54445)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40254)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 75 ft-lb (40075)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Green, 1/2", 150ft-lb (40170)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40240)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40221)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 110 ft-lb (40110)
- KEN-TOOL Twist Socket Set W/Punch, 13 pcs. (30106)
- American Forge & Foundry Torque Sticks