Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40301
Zoro # G010953928
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Size Air Impact Tools
- Size 1 1/4 in
- Working Torque (Newton Meter) 250 ft-lb
- Material Chrome Molybdenum, Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40301
- Zoro # G010953928
- UPC # 874015005363
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1 1/4 in |
Drive Size | 3/4 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 3/4 in Size Air Impact Tools |
Working Torque (Newton Meter) | 250 ft-lb |
Material | Chrome Molybdenum, Steel |
Color | Red |
Working Torque | 250 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 3/4 in, Color Red, Working Torque 250 ft-lb, Working Torque (Newton Meter) 250 ft-lb, For Use With 3/4 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC R1234Yf Adapter Assortment (6072YF)
- DAYCO Radiator Hose, ID 2 3/8 In, OD 2.8 In (75238GL)
- OMEGA Floor Transmission Jack, 1 Ton (HW93718)
- FJC O-Rings (4240)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 140 ft-lb (40160)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40401)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40232)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40254)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Green, 1/2", 150ft-lb (40170)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 110 ft-lb (40110)
- OMEGA PRO Deep Impact SocketSet, Metric, 3/8", 8 pcs. (83032)
- American Forge & Foundry Service & Shop Tools