Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40254
Zoro # G510953947
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 22 mm
- Working Torque (Newton Meter) 140 ft-lb
- Material Chrome Molybdenum, Steel
- Color Safety Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 40254
- Zoro # G510953947
- UPC # 874015006698
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 22 mm |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 140 ft-lb |
Material | Chrome Molybdenum, Steel |
Color | Safety Purple |
Working Torque | 140 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Safety Purple, Working Torque 140 ft-lb, Working Torque (Newton Meter) 140 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6-Way Fuse Box with Cover (5601006)
- GROTE Male Pin Plug In, Adapter Harness (66864)
- OMEGALIFT Bottle Jack, Air Actuated, 12 tons (18124C)
- SKF Axle Spindle Seal - Front, 19360 (19360)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40250)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40232)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40240)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 75 ft-lb (40075)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40404)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Green, 1/2", 150ft-lb (40170)
- KEN-TOOL Torque Extension 160Ft/Lb - Orange, B (30219)
- American Forge & Foundry Service & Shop Tools