Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40250
Zoro # G610953946
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 15/16 in
- Working Torque (Newton Meter) 140 ft-lb
- Color Lime Green
- Material Chrome Molybdenum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40250
- Zoro # G610953946
- UPC # 874015005844
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 15/16 in |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 140 ft-lb |
Color | Lime Green |
Material | Chrome Molybdenum, Steel |
Working Torque | 140 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Lime Green, Working Torque 140 ft-lb, Working Torque (Newton Meter) 140 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND MARINE ROCKER SWITCH (S-7061C)
- SHARK INDUSTRIES Coats Inflator Air Hose With Euro Chuck-60" Length (C106871)
- BUYERS PRODUCTS Clockwise Rotation Motor with Spline Output Shaft (M3400)
- WESTWARD Benchtop Battery Charger, Charging, Maintaining, For Batt. Volt.: 12 (473X79)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40221)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Green, 1/2", 150ft-lb (40170)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 110 ft-lb (40110)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40242)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40404)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (42015)
- LOCK TECHNOLOGY Torque Bar Set, 9 pcs. (1593)
- American Forge & Foundry Service & Shop Tools