Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40245
Zoro # G810953951
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 7/8 in
- Working Torque (Newton Meter) 140 ft-lb
- Color Aqua
- Material Chrome Molybdenum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 40245
- Zoro # G810953951
- UPC # 874015005837
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 7/8 in |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 140 ft-lb |
Color | Aqua |
Material | Chrome Molybdenum, Steel |
Working Torque | 140 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Aqua, Working Torque 140 ft-lb, Working Torque (Newton Meter) 140 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- WALKER EXHAUST Exhaust Elbow, 42761 (42761)
- PERFORMANCE TOOL Cooling System Pressure Tester Kit (W89733)
- AGS Brass Rigid Male Hose Clamp, 1/4 Hose, Male (1/8-27 NPT), 1/card (CHF-11C)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40213)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40241)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40301)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40308)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40300)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40401)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60157)
- American Forge & Foundry Torque Sticks