Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40242
Zoro # G910953905
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 7/8 in
- Working Torque (Newton Meter) 100 ft-lb
- Material Chrome Molybdenum, Steel
- Color Navy Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 40242
- Zoro # G910953905
- UPC # 874015006650
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 7/8 in |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 100 ft-lb |
Material | Chrome Molybdenum, Steel |
Color | Navy Blue |
Working Torque | 100 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Navy Blue, Working Torque 100 ft-lb, Working Torque (Newton Meter) 100 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Reflector, Sealed, Stick-On, Yellow, Round (40063)
- QUICKJACK SLX TL Frame Extension Kit, PK 2 (QJ SLX Frame Extension Kit / Pair)
- DB ELECTRICAL New Starter For 4.2L 4.2 Ud Nissan 1300 1400 Truck 1992-1998 92 94 95 96 97 98 (410-44137)
- CURT Trailer Hitch, 2" Receiver, Class 3,13343 (13343)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 55 ft-lb (40055)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40301)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40207)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 75 ft-lb (40075)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40241)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40308)
- KEN-TOOL Twist Socket, 1/2" Drive - 7/8" (30118-05)
- American Forge & Foundry Service & Shop Tools