Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40221
Zoro # G810953944
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 21 mm
- Working Torque (Newton Meter) 60 ft-lb
- Color Black
- Material Chrome Molybdenum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 40221
- Zoro # G810953944
- UPC # 874015006582
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 21 mm |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 60 ft-lb |
Color | Black |
Material | Chrome Molybdenum, Steel |
Working Torque | 60 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Black, Working Torque 60 ft-lb, Working Torque (Newton Meter) 60 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 21 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-FREQUENCY Back-Up Alarm, Multi-Frequency, 87Db (EA5050)
- WILSON ANTENNAS Chrome Finish CB Extension Speaker (305600CHR)
- VELVAC Protective Battery Washers-Black (058095)
- BALDWIN FILTERS Fuel Filter, 10 micron, 9 17/32 in L, 3 11/16 in Outside Dia (BF1259)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 140 ft-lb (40160)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40241)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40300)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Green, 1/2", 150ft-lb (40170)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40303)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40232)
- KEN-TOOL Twist Socket, 1/2" Drive - 13/16" (30118-04)
- American Forge & Foundry Service & Shop Tools