Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40213
Zoro # G110953903
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 19 mm
- Working Torque (Newton Meter) 120 ft-lb
- Color Dark Gray
- Material Chrome Molybdenum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40213
- Zoro # G110953903
- UPC # 874015006551
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 19 mm |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 120 ft-lb |
Color | Dark Gray |
Material | Chrome Molybdenum, Steel |
Working Torque | 120 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Dark Gray, Working Torque 120 ft-lb, Working Torque (Newton Meter) 120 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Pintle Hook, 30K lb., 2-1/2"-3" Lntte Eye (48215)
- WESTAR 73-79 Ford Truck V8 Cyl 7.5 Engine Mount, Em-2502 (EM-2502)
- ECCO Back Up Alarm, Self-Adjusting, 112dB (850N)
- BELL Anti-Theft Fasteners, Chrome, PK2 (45915-8)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40217)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40232)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40309)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40308)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 110 ft-lb (40110)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40401)
- CTA MANUFACTURING Flip Socket - 21mmX21.5mm (1799)
- American Forge & Foundry Service & Shop Tools