Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40212
Zoro # G010953911
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 19 mm
- Working Torque (Newton Meter) 90 ft-lb
- Color Gold
- Material Chrome Molybdenum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40212
- Zoro # G010953911
- UPC # 874015006544
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 19 mm |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 90 ft-lb |
Color | Gold |
Material | Chrome Molybdenum, Steel |
Working Torque | 90 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Gold, Working Torque 90 ft-lb, Working Torque (Newton Meter) 90 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAITHER TOOL CO Tire Changer Mount For Bead Bazooka (GBBM01)
- BOATBUCKLE Gas Tank Battery Box Kwik Lok Strap 1" x 4' (F05343)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Large Die-Cut Window Film - New Logo (2324596442)
- A & I PRODUCTS Evaporator 40" x10.5" x7" (A-RE13885)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40300)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 140 ft-lb (40160)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40303)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40241)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40308)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40404)
- STEELMAN Torque Stick Extension, 17mm, 80 ft/lbs. (50068)
- American Forge & Foundry Service & Shop Tools