Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets
Mfr # 40207
Zoro # G910953936
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 17 mm
- Working Torque (Newton Meter) 90 ft-lb
- Material Chrome Molybdenum, Steel
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 40207
- Zoro # G910953936
- UPC # 874015006513
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 17 mm |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 90 ft-lb |
Material | Chrome Molybdenum, Steel |
Color | Pink |
Working Torque | 90 ft-lb |
Socket Type | Torque Limiting Socket |
Description
Wheel Torque Sockets, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Pink, Working Torque 90 ft-lb, Working Torque (Newton Meter) 90 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 17 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Marine 2171035 2" OD Hi-Lo Bushing for Taper-Lock Post (2171035)
- MIDWEST FASTENER 2" Black Plastic Square Pole Inserts 2PK (32026)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B164)
- KEN-TOOL Handled Tire Iron Set, PKg (32114)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 55 ft-lb (40055)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40301)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40241)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 110 ft-lb (40110)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40217)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40254)
- CTA MANUFACTURING Bmw Flywheel Mount Bolt Socket (3759)
- American Forge & Foundry Service & Shop Tools