Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets, 1/2", 75 ft-lb
Mfr # 40075
Zoro # G010953942
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 1/2 in
- Working Torque (Newton Meter) 75 ft-lb
- Material Chrome Molybdenum, Steel
- Color Neon Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 40075
- Zoro # G010953942
- UPC # 874015006810
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1/2 in |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 75 ft-lb |
Material | Chrome Molybdenum, Steel |
Color | Neon Green |
Working Torque | 75 ft-lb |
Socket Type | Extension |
Description
Wheel Torque Sockets, Socket Type Extension, Drive Size 1/2 in, Color Neon Green, Working Torque 75 ft-lb, Working Torque (Newton Meter) 75 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 25 In, Red, w/Flag (1308210)
- DONALDSON Elbow, 90 Degree Reducer Rubber, P159820 (P159820)
- FAIRCHILD INDUSTRIES G2005 - 1973-1991 Chevrolet Blazer Tailgate Belt Weatherstrip (G2005)
- FLEXTECH Elbow Hose, Blue, 1 in., 90 deg. (90-100 X 10)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40309)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (42015)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40308)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40245)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Gold, 1/2", 90 ft-lb (40091)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40254)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (60168)
- American Forge & Foundry Service & Shop Tools