Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets, 1/2", 55 ft-lb
Mfr # 40055
Zoro # G610953960
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 1/2 in
- Working Torque (Newton Meter) 55 ft-lb
- Color Light Blue
- Material Chrome Molybdenum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40055
- Zoro # G610953960
- UPC # 874015006797
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1/2 in |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 55 ft-lb |
Color | Light Blue |
Material | Chrome Molybdenum, Steel |
Working Torque | 55 ft-lb |
Socket Type | Extension |
Description
Wheel Torque Sockets, Socket Type Extension, Drive Size 1/2 in, Color Light Blue, Working Torque 55 ft-lb, Working Torque (Newton Meter) 55 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Coil, Copper, 1/2 x 50 x 049 (CT-750-049)
- TRIDENT HOSE Trident TRL690SS Black Rubber 90° Elbow w/T-Bolt Clamps; 6" (TRL690SS)
- JENDYK Stud installer for 3/4"-10 Lug Stud (XSI34B)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 6-7/32" L (B40051)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40250)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Green, 1/2", 150ft-lb (40170)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40303)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40207)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40217)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40222)
- CTA MANUFACTURING Bmw Flywheel Mount Bolt Socket (3759)
- American Forge & Foundry Service & Shop Tools