Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets, 1/2", 45 ft-lb
Mfr # 40045
Zoro # G110953958
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 1/2 in
- Working Torque (Newton Meter) 45 ft-lb
- Material Chrome Molybdenum, Steel
- Color Evergreen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40045
- Zoro # G110953958
- UPC # 874015006780
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1/2 in |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 45 ft-lb |
Material | Chrome Molybdenum, Steel |
Color | Evergreen |
Socket Type | Extension |
Working Torque | 45 ft-lb |
Description
Wheel Torque Sockets, Socket Type Extension, Drive Size 1/2 in, Color Evergreen, Working Torque 45 ft-lb, Working Torque (Newton Meter) 45 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BIKE TIRE 24"" W/KEVLAR (7091038)
- DRAW-TITE PINTLE HOOK ADAPTER (63056)
- COUNTERACT BALANCING BEADS 6 oz Bag Of (COUCBB6OZB)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (MSF1201407)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40245)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Green, 1/2", 150ft-lb (40170)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40301)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40222)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40308)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (42015)
- BETA Quick Release Adaptor, 1/4" (001230310)
- American Forge & Foundry Torque Sticks