Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets, 1/2", 140 ft-lb
Mfr # 40160
Zoro # G610953915
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 1/2 in
- Working Torque (Newton Meter) 160 ft-lb
- Material Chrome Molybdenum, Steel
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40160
- Zoro # G610953915
- UPC # 874015006858
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1/2 in |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 160 ft-lb |
Material | Chrome Molybdenum, Steel |
Color | Orange |
Working Torque | 140 ft-lb |
Socket Type | Extension |
Description
Wheel Torque Sockets, Socket Type Extension, Drive Size 1/2 in, Color Orange, Working Torque 140 ft-lb, Working Torque (Newton Meter) 160 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREPWERX PrepWERX Funnel Universal 6oz (144-20010)
- PHOENIX Bracket For Simulator (PND1907BKT)
- DYNAMIC FRICTION CO 8312-48073, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (8312-48073)
- FUSION MS-ARX70B ANT Wireless Stereo Remote - Black (010-02167-00)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 75 ft-lb (40075)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40222)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40401)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (42015)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40242)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 110 ft-lb (40110)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40301)
- American Forge & Foundry Torque Sticks