Shop All Torque Sticks
American Forge & Foundry
Wheel Torque Sockets, 1/2", 110 ft-lb
Mfr # 40110
Zoro # G210953957
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Size Air Impact Tools
- Size 1/2 in
- Working Torque (Newton Meter) 110 ft-lb
- Color Purple
- Material Chrome Molybdenum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 40110
- Zoro # G210953957
- UPC # 874015006834
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Size | 1/2 in |
Drive Size | 1/2 in |
Overall Length | 11 in |
Details
Item | Wheel Torque Sockets |
For Use With | 1/2 in Size Air Impact Tools |
Working Torque (Newton Meter) | 110 ft-lb |
Color | Purple |
Material | Chrome Molybdenum, Steel |
Working Torque | 110 ft-lb |
Socket Type | Extension |
Description
Wheel Torque Sockets, Socket Type Extension, Drive Size 1/2 in, Color Purple, Working Torque 110 ft-lb, Working Torque (Newton Meter) 110 ft-lb, For Use With 1/2 in Size Air Impact Tools, Material Chrome Molybdenum, Steel, Overall Length 11 in, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Solvent Filter, 18Hx7W In (SSC-18)
- WEATHERTECH Front FloorLiner HP (449451IM)
- 3M Conspicuity Tape (983-326-6)
- HI-RUN Trailer Tire Wheel Assembly, 13x4.5 5-4.5 (ASR1200)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40232)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40242)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Green, 1/2", 150ft-lb (40170)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40404)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 55 ft-lb (40055)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40241)
- THEXTON Torque Socket, 7/8", 1/4" Drive (423)
- American Forge & Foundry Service & Shop Tools