Shop All Drain & Drip Pans
American Forge & Foundry
Waste Oil Drain Metal Trolley
Mfr # 8870
Zoro # G2177293
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Gal.) 8 Gal.
- Length 18.5 In
- Width 22.5 In
- Height (In.) 17.5 In
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8870
- Zoro # G2177293
- UPC # 874015003703
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 18.5 In |
Width | 22.5 In |
Height (In.) | 17.5 In |
Details
Item | Waste Oil Drain |
Capacity (Gal.) | 8 Gal. |
Material of Construction | Metal |
Color | Red |
Description
This waste oil drain is ideal for work on engines, gearboxes and differentials. The swivel casters and pull handle provide easy mobility around the shop.
- •Features a 16.5" funnel for added versatility
- •Pull handle provides safe and easy movement around the shop
- •Metal trolley with professional grade casters
- •Body constructed of translucent polyethylene for easy viewing of oil level
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO EQUIPMENT Wheel Weight Pliers (50128)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (30” in x 50’ ft Roll) (410-203)
- WESTWARD Lug, 3/0ga, 1/2 In, Copper, Crimp/Solder, PK2 (23YZ07)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (24” in x 20’ ft Roll) (425-2420)
- AMERICAN FORGE & FOUNDRY Axel Oil Drain Pans (8831)
- AMERICAN FORGE & FOUNDRY Waste Oil Drain/Evacuators - Cantaliver Style (8888)
- AMERICAN FORGE & FOUNDRY Axel Oil Drain Pans (8830)
- AMERICAN FORGE & FOUNDRY Drains Low Profile (8879)
- AMERICAN FORGE & FOUNDRY Drains Low Profile (8878)
- LINCOLN Portable Oil Drain, Plastic, 18 gal. (3518)
- GRAY Oil Fluid Handler, 15 Gal., 30 In. Dia (OH-15)
- American Forge & Foundry Drain & Drip Pans