Shop All Engine Components
American Forge & Foundry
Waste Oil Drain Air Evacuation
Mfr # 8893
Zoro # G2178273
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.5 In
- Length 37.5 In
- Material Metal
- Application Oil
- Height 18 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8893
- Zoro # G2178273
- UPC # 874015004052
- Country of Origin China
- Category Engine Components
Dimensions
Width | 17.5 In |
Length | 37.5 In |
Height | 18 In |
Details
Material | Metal |
Application | Oil |
Color | Red |
Description
The AFF® Waste Oil Drain With Air Evacuation features a steel tank supported by professional grade fixed-axle wheels and swivel casters. Includes an 18 gallon powder coated steel recovery tank and oil level sight gauge.
- •Includes 18 gallon steel recovery tank with 6' wire reinforced drain hose
- •Tank mounted oil level and sight gauge
- •Tank easily empties using standard shop air
- •Extendable drain tube from 43.5" to 71"
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS UNIVERSAL MULTI-TOW HARNESS (40985)
- A & I PRODUCTS Center Link Pin (Tractor End) (Cat II) 5" x2" x1" (A-382210R11)
- ILC Replacement for Battery Etx16 Power Sport Battery (ETX16 POWER SPORT BATTERY BATTERY)
- ILC Replacement For BATTERIES AND LIGHT BULBS 3156 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L9XX-9)
- DEA MOUNTS Engine Mount, A7074 (A7074)
- A1 CARDONE New Electronic Distributor, 84-1633 (84-1633)
- DORMAN Concave Steel Cup Expansion Plug 1-3/8 I (550-019)
- MSD IGNITION SELECTOR SWITCH RPM MODULE (8670)
- ALLSTAR Timing Cover Seal for Big Block Chevy (ALL87282)
- SCAT Stock I-Beam Connecting Rods (25700)
- ECHO Speed Feed 400 Curved Head (99944200908)
- American Forge & Foundry Engine Components