Shop All Drain & Drip Pans
American Forge & Foundry
Waste Oil Drain
Mfr # 8877
Zoro # G412167473
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Capacity 15 gal
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 8877
- Zoro # G412167473
- UPC # 874015004380
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Overall Height | 8 in |
Details
Item | Waste Oil Drain |
Capacity | 15 gal |
Material | Steel |
Description
Waste Oil Drain, Material Steel, Capacity 15 gal, Overall Height 8 in, Number of Handles 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Hydro Force All Purpose Degreaser, 32 oz Trigger Spray Bottle, Ready To Use, Water Based, C1 (14407)
- LAU Lau 1/2" Bore Interchangeable Hub for 3-Blade and 4-Blade Propellers (1/2 HUB)
- KEN-TOOL Tire Inflation Cage, Portable Wide-Base (36007)
- MAIN FILTER WIX A02A60T Replacement/Interchange Spin-On Filter (MF0058011)
- AMERICAN FORGE & FOUNDRY Drains Low Profile (8878)
- AMERICAN FORGE & FOUNDRY Axel Oil Drain Pans (8830)
- AMERICAN FORGE & FOUNDRY Drains Low Profile (8879)
- AMERICAN FORGE & FOUNDRY Waste Oil Drain Metal Trolley (8870)
- AMERICAN FORGE & FOUNDRY Axel Oil Drain Pans (8831)
- AMERICAN FORGE & FOUNDRY Waste Oil Drain/Evacuators - Cantaliver Style (8888)
- JOHNDOW INDUSTRIES Low Profile Oil Drain, w/Elec Pump, 25gal. (JDI-LP5)
- American Forge & Foundry Drain & Drip Pans