Shop All Automotive Stands
American Forge & Foundry
Under Hoist Stabilizing Stand
Mfr # 3315A
Zoro # G7321787
product price: $173.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$173.99
Free 30-Day Returns
Key Features
- Lifting Height Min. (In.) 55"
- Standards ASME PASE 2019
- Color Red
- Material High Strength Steel
- Height 8.5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3315A
- Zoro # G7321787
- UPC # 874015000467
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 55" |
Height | 8.5 In |
Width | 3.5 In |
Length | 45.5 In |
Details
Item | Stabilizing Stand |
Standards | ASME PASE 2019 |
Color | Red |
Material | High Strength Steel |
Style | Screw |
Description
AFF® under-hoist stabilizing stands provide an extra point of support while working on exhaust systems, struts, transmissions, and engine mounts. The wide stable base and precise adjustment let you support components during removal and replacement.
- •Ideal for work on exhaust systems, struts, engine mounts, and other vehicle components
- •Made with a sturdy tripod base
- •All-steel construction provides maximum strength and durability
- •Fine screw adjustment and bearing included for extra-smooth operation
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Test Clip Standard, PK25 (84-9540)
- AP EXHAUST Prebent Pipe, 28715 (28715)
- LISLE Pitman Arm Puller, Universal (41900)
- PUROLATOR Purolator C25869 PurolatorONE Advanced Cabin Air Filter (C25869)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 6 ton, PR (3306A)
- AMERICAN FORGE & FOUNDRY Truck Stands - Heavy Duty (3309B)
- AMERICAN FORGE & FOUNDRY Jack Stands - Pin Style (3305A)
- AMERICAN FORGE & FOUNDRY Truck Stand, 10 tons Pin-Type (3310B)
- AMERICAN FORGE & FOUNDRY Under Hoist Stabilizing Stand (3233A)
- AMERICAN FORGE & FOUNDRY Truck Stands - Fixed High (3342SD)
- ESCO 25 TON PIN STYLE JACK STAND (ESC10804)
- American Forge & Foundry Automotive Stands