Shop All Automotive Stands
American Forge & Foundry
Under Hoist Stabilizing Stand
Mfr # 3233A
Zoro # G2178641
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Height Min. (In.) 66.5"
- Height 20 In
- Length 63 In
- Material High Strength Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 3233A
- Zoro # G2178641
- UPC # 874015000412
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 66.5" |
Height | 20 In |
Length | 63 In |
Width | 20 In |
Details
Item | Hoist Stabilizing Stand |
Material | High Strength Steel |
Color | Red |
Style | Screw |
Description
AFF® under-hoist stabilizing stands provide an extra point of support while working on exhaust systems, struts, transmissions, and engine mounts. The wide stable base and precise adjustment let you support components during removal and replacement.
- •Ideal for work on exhaust systems, struts, engine mounts, and other vehicle components
- •Made with a sturdy tripod base
- •All-steel construction provides maximum strength and durability
- •Fine screw adjustment and bearing included for extra-smooth operation
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- BEDSLIDE 48"X16" 1Pc Bedbin Kit Upper Tray, BSA-UK48 (BSA-UK48)
- MILLENNIUM OUTDOORS Millennium Marine Sidekick Double Fishing Seat Pedestal (D-200-00)
- ARP PONTIAC FLEXPLATE BOLT KIT (200-2904)
- AMERICAN FORGE & FOUNDRY Component Stand, 1,500 lb, Flat Saddle (3320A)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55040)
- AMERICAN FORGE & FOUNDRY Truck Stand, Screw Adjustment, 16.5 ton (3340SD)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55060)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Pin, 10 ton, PR (3310B)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3233A)
- STEELMAN Low Profile Roll Around Jack, 2 tons (99015)
- American Forge & Foundry Automotive Stands