Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Under Hoist Component Stand
Mfr # 3320A
Zoro # G2177801
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASME PASE 2019
- Material High Strength Steel
- Lifting Capacity 1500 lb
- Max. Height 82"
- Low Height (in.) 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 3320A
- Zoro # G2177801
- UPC # 874015000481
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Max. Height | 82" |
Low Height (in.) | 54 in |
Details
Standards | ASME PASE 2019 |
Material | High Strength Steel |
Item | Hoist Component Stand |
Lifting Capacity | 1500 lb |
Description
AFF® Under Hoist Component Stands are designed to support vehicle components only and ideal for exhaust system installations and shock absorber replacement. Made with a bearing mounted spin handle and self-locking Acme threaded screw for easy turning and height adjustment.
- •Ideal for exhaust system installations and shock absorber replacement
- •Slender design for easy handling in close quarters
- •Self-locking ACME threaded screw for easy turning and height adjustment under load
- •Includes foot operated pump for hands free adjustment
- •Adjusts from 54.5" to 80.5" for a wide variety of applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC $TIRE INFLATOR DIAL (AO3081)
- AFTERMARKET Hydraulic Seal Kit Bucket Cylinder Fits Case 580SK 580K (G110046)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK2135 (6PK2135)
- SEACHOICE Super Heavy Duty Boat Tow Harness (86749)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (380)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- AMERICAN FORGE & FOUNDRY Air Lifts - Air Lift Jack (3400A)
- AMERICAN FORGE & FOUNDRY Axle Jack Accessories (565EXT)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style-Double Lock (3312C)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3306A)
- SUNEX 3-1/2 Ton Professional Heavy Duty Double-Pumper Floor Jack (350SS)
- American Forge & Foundry Service Jack & Automotive Stand Parts