Shop All Running Boards, Nerf Bars & Steps
American Forge & Foundry
Truck Wheel Step
Mfr # 3912A
Zoro # G2178693
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material High Strength Steel
- Width 6 In
- Height 18 In
- Length 29 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3912A
- Zoro # G2178693
- UPC # 874015000832
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Width | 6 In |
Height | 18 In |
Length | 29 In |
Details
Color | Grey |
Material | High Strength Steel |
Item | WHEEL STEP |
Duty Level | Heavy Duty |
Description
Function: This automotive wheel step wraps over the tire to provide a nonslip step and easily adjusts to tire depth and height. Storage: Measuring 21" in length and 7" by width, this convenient tool is adjustable as it folds flat for easy storage. Application: Ideal for loading roof racks, servicing trucks, etc..
- •Function: This automotive wheel step wraps over the tire to provide a nonslip step and easily adjusts to tire depth and height
- •Storage: Measuring 21" in length and 7" by width, this convenient tool is adjustable as it folds flat for easy storage
- •Application: Ideal for loading roof racks, servicing trucks, etc.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Clamp, Chrome Stack 2 1/2 5" x5" x1" (A-ZNL90871A)
- ZEROSTART Silicone Pad, Adhesive - 500W, 120V, 5in. 13Cm X 7in. 18Cm Csa Ce (3400122)
- ANCOR Heavy Duty Lugs - 2 Gauge Wire - 3/8" Post - 25-Pack (242266)
- MILTON Tubeless Tire Valve, 1-1/2", TR414, PK10 (414-10)
- AMERICAN FORGE & FOUNDRY Truck Wheel Step (3911A)
- ARIES Universal ActionTrac Mounting Brackets 8-Pack (3025177)
- LIPPERT Lippert 378054 Kwikee 3/4" Core Round Magnetic Door Switch - Black (378054)
- LUVERNE Black Powder Coated Aluminum Running Boards (415236-401470)
- LUVERNE TRUCK EQUIPMENT STAINLESS STEEL SIDE ENTRY STEPS (NO BRACKETS) (480744)
- AMP RESEARCH 14-17 TRANSIT SET OF TWO BOARDS WITH DUAL MOTORS POWERSTEP (76259-01A)
- DEE ZEE ROUGH STEP RUNNING BOARD ALUMINUM 90IN BOARD CREW CAB/VAN(brackets sol (DZ15321A)
- American Forge & Foundry Automotive Exterior Accessories