Shop All Running Boards, Nerf Bars & Steps
American Forge & Foundry
Truck Wheel Step
Mfr # 3911A
Zoro # G2177628
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 In
- Height 16.5 In
- Material High Strength Steel
- Weight Capacity 300 LBS
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3911A
- Zoro # G2177628
- UPC # 874015000825
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Width | 5 In |
Height | 16.5 In |
Length | 23 In |
Details
Material | High Strength Steel |
Item | WHEEL STEP |
Weight Capacity | 300 LBS |
Color | Red |
Description
Function: This automotive wheel step wraps over the tire to provide a nonslip step and easily adjusts to tire depth and height. Storage: Measuring 21" in length and 7" by width, this convenient tool is adjustable as it folds flat for easy storage. Application: Ideal for loading roof racks, servicing trucks, etc..
- •Function: This automotive wheel step wraps over the tire to provide a nonslip step and easily adjusts to tire depth and height
- •Storage: Measuring 21" in length and 7" by width, this convenient tool is adjustable as it folds flat for easy storage
- •Application: Ideal for loading roof racks, servicing trucks, etc.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Compression Block Off, 16mm Outside dia. (AC16MCB)
- TAYLOR MADE Taylor Made 31035 Pontoon Boat Fender - Silver (31035)
- GATES Fhp Medium Horse-Power V-Belt, 6844 (6844)
- WALKER EXHAUST Exhaust Pipe, 41723 (41723)
- AMERICAN FORGE & FOUNDRY Truck Wheel Step (3912A)
- LUVERNE Black Powder Coated Aluminum Running Boards (415254-401727)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3047902)
- LUVERNE 54INCH GRIP BOARDS(BRKTS SOLD SEP) (415054)
- CARR SUPER HOOP XP3 BLK POWDER COAT SINGLE STEP (124031-1)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575088-571117)
- WESTIN E-Series 3 Nerf Step Bars (23-0500)
- American Forge & Foundry Running Boards, Nerf Bars & Steps