Shop All Creepers & Dollies
American Forge & Foundry
Truck Wheel Dollies
Mfr # 3590A
Zoro # G7322128
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 450 lb
- Material Steel Tubing
- Color Red
- For Use With Truck Wheel
- Length 31 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3590A
- Zoro # G7322128
- UPC # 874015000696
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 31 In |
Width | 2.5 In |
Height | 25 In |
Details
Load Capacity | 450 lb |
Material | Steel Tubing |
Color | Red |
For Use With | Truck Wheel |
Features | Handles Wheels Upto 24.5" Dia, 8" Rollers Turn And Pivot, One-Technician Operation |
Item | TRUCK WHEEL DOLLY |
Description
AFF® Truck Wheel Dollies are designed with safety and efficiency in mind. These dollies are strong and maneuverable to handle even the largest super single wheels with speed and ease.
- •Solid design is made of rugged tubular steel construction
- •Professional-grade rollers turn and pivot for accurate and efficient alignment
- •Comfort grip and bent handle design improves leverage and greatly reduces user strain
- •Easily handles newer design super-wide tires
- •Effective for work in the shop or for roadside service
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 30 A (CBP-30BA)
- GATES Heater Hose Hvac Hose, 19454 (19454)
- VELVAC King Pin Lock (019032)
- MEGAWARE Flexstep Pro Package Aluminum (80011)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Steel, 300 lb, Heavy-Duty (57104)
- AMERICAN FORGE & FOUNDRY Creeper, Steel, 400 lb, Heavy-Duty, Green (57102)
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- AMERICAN FORGE & FOUNDRY Super Duty Creeper, Super-Duty, 440 lb (3909)
- AMERICAN FORGE & FOUNDRY Creepers (3908A)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Heavy-Duty, 300 lb, Steel (57108)
- AUTO DOLLY Industrial Super Duty Dolly, 16X16 (M998043)
- American Forge & Foundry Creepers & Dollies