Shop All Automotive Stands
American Forge & Foundry
Truck Stands - Heavy Duty
Mfr # 3309B
Zoro # G805386863
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 20000 lb
- Lifting Height Min. (In.) 22"
- Standards ASME PASE 2019
- Color Red
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 3309B
- Zoro # G805386863
- UPC # 874015007527
- Country of Origin India
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 22" |
Length | 16" |
Saddle Size (In.) | 6x3" |
Height | 31" |
Width | 16" |
Details
Lifting Capacity (Tons) | 20000 lb |
Standards | ASME PASE 2019 |
Color | Red |
Item | Truck Jack Stand |
Material | High Strength Steel |
Operation | Pin |
Number of Positions | 7 |
Duty Level | Heavy Duty |
Description
Provides a safe and secure method to hold a load in place while work is being performed under the vehicle. Made with heavy gauge steel, large support saddles, and a wide base to take on the toughest jobs.
- •Designed to be used in pairs to support trucks, trailers, and equipment in fleet garages, industrial, and construction industries
- •Large saddle supports and securely positions the vehicle frame
- •Multiple hole locations in the support tube make height adjustments quick and easy
- •Height adjustment pin is tethered to stand to prevent loss
- •Four leg base is made with heavy gauge steel for added strength and stability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Water Separator Filter, BF7942 (BF7942)
- GATES V-Ribbed Belt Serpentine Belt, K080360 (K080360)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (28699)
- ENERGIZER Armor All Extreme Shield + Ceramic Tire Coating 16 oz (19401)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 3 ton, PR (3303A)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6522)
- AMERICAN FORGE & FOUNDRY Safety Stand, Light Duty, Pin, 12 ton, PR (3312C)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Heavy Duty, 1,500 lb (3319A)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3233A)
- AMERICAN FORGE & FOUNDRY Jack Stands - Pin Style (3305A)
- SUNEX 3/4-Ton with Foot Pedal Underhoist Stand (6810A)
- American Forge & Foundry Automotive Stands