Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Truck Stands - Fixed High
Mfr # 3344SD
Zoro # G9476456
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Strength Steel
- Lifting Capacity 7.5 T
- Max. Height 54"
- Low Height (in.) 36 in
- Duty Level Super Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3344SD
- Zoro # G9476456
- UPC # 874015003192
- Country of Origin Taiwan, Province of China
- Category Service Jack & Automotive Stand Parts
Dimensions
Max. Height | 54" |
Low Height (in.) | 36 in |
Details
Material | High Strength Steel |
Item | Truck Stand |
Lifting Capacity | 7.5 T |
Duty Level | Super Heavy Duty |
Operation | Pin; Screw |
Description
AFF® high-reach fixed truck stands are ideal for truck and bus lifting applications in industrial, agriculture, fleet garages, and other demanding industries. Built with heavy-duty construction for maximum strength and spring-loaded tower for fast and easy height adjustment.
- •Super heavy-duty construction and designed for truck and bus support
- •Spring-loaded casters allow easy positioning and transport
- •Spring-loaded tower provides easy height adjustment
- •Non-skid rubber saddle allows safe and secure placement
- •Adjustable height settings allow a wide variety of lifting applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT CAMS New Complete 7.48mm Shim Kit for 2007 - 2014 Honda CRF 150R, 68-2073 (HCSHIM01)
- GEARWRENCH 12" Tie Rod Separator (2288D)
- 3M Silicone Marine Wht 1/10 (8027)
- ANCO Wiper Blade, Series 31, 18 In (31-18)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3303A)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- AMERICAN FORGE & FOUNDRY Axle Jack Accessories (565EXT)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style-Double Lock (3312C)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Fuel Tank Adapter (3198)
- American Forge & Foundry Service Jack & Automotive Stand Parts