Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Truck Stands - Fixed High
Mfr # 3340SD
Zoro # G9477418
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,895.99
Free 30-Day Returns
Key Features
- Lifting Capacity 16.5 T
- Material High Strength Steel
- Max. Height 82"
- Number of Positions 21
- Duty Level Super Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 3340SD
- Zoro # G9477418
- UPC # 874015003178
- Country of Origin Taiwan, Province of China
- Category Service Jack & Automotive Stand Parts
Dimensions
Max. Height | 82" |
Low Height (in.) | 57 in |
Details
Lifting Capacity | 16.5 T |
Material | High Strength Steel |
Item | Truck Stand |
Number of Positions | 21 |
Duty Level | Super Heavy Duty |
Operation | Pin; Screw |
Description
AFF® high-reach fixed truck stands are ideal for truck and bus lifting applications in industrial, agriculture, fleet garages, and other demanding industries. Built with heavy-duty construction for maximum strength and spring-loaded tower for fast and easy height adjustment.
- •Super heavy-duty construction and designed for truck and bus support
- •Spring-loaded casters allow easy positioning and transport
- •Spring-loaded tower provides easy height adjustment
- •Non-skid rubber saddle allows safe and secure placement
- •Adjustable height settings allow a wide variety of lifting applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR-IT Flair-It 51125 BestPEX Brass Male Adapter - 3/4" x 3/4" MPT (51125)
- NGK 9029 Laser Iridium Spark Plug (9029)
- KENTO GEAR 1 Litre SR-5 Synthetic Racing Oil for SAE 20W50 (KE3651435)
- VALVOLINE Motor Oil, 55 gal. Size, 5W-20 SAE Grade (861095)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style-Double Lock (3312C)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (380)
- AMERICAN FORGE & FOUNDRY Axle Jack Accessories (565EXT)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- PERFORMANCE TOOL Universal Engine Lift Plate, W41034 (W41034)
- American Forge & Foundry Service Jack & Automotive Stand Parts