Shop All Automotive Stands
American Forge & Foundry
Truck Stand, 10 tons Pin-Type
Mfr # 3310B
Zoro # G7321358
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Mechanism Pin
- Jack Type Truck Stand
- Maximum Lift 47 in
- Maximum Extended Height 47 in
- Base Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3310B
- Zoro # G7321358
- UPC # 874015007534
- Country of Origin China
- Category Automotive Stands
Dimensions
Maximum Extended Height | 47 in |
Minimum Height | 31 in |
Details
Item | Truck Stand |
Locking Mechanism | Pin |
Jack Type | Truck Stand |
Maximum Lift | 47 in |
Base Shape | Square |
Minimum Lift | 31 in |
Duty Rating | Heavy Duty |
Lifting Actuator | Pin Adjustment |
Saddle Shape | Rectangular |
Load Capacity per Pair | 10 ton |
Individual Stand Load Capacity | 10 ton |
Body Material | Steel |
Locking Type | Pin |
Stand Type | Truck Stand |
Load Capacity | 10 ton |
Base Material | Steel |
Description
Truck Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 10 ton, Minimum Height 31 in, Maximum Extended Height 47 in, Base Material Steel, Saddle Shape Rectangular, Base Shape Square, Locking Type Pin, Individual Stand Load Capacity 10 ton, Locking Mechanism Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Convoluted Slit Loom Tubing, 3/8", 59825 (59825)
- OTC Locknut Socket for Dodge Truck (6006)
- SUNOCO RACE JUGS Sunoco Race Jugs R3100CL 3 gal Utility Jug; Clear (SRJR3100CL)
- SNOWPLOW AFTERMARKET MANUFACTURING HINGE PINS W/CLIPS -PAIR- (1302045)
- AMERICAN FORGE & FOUNDRY Truck Stand, Screw Adjustment, 7.5 ton (3342SD)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3315A)
- AMERICAN FORGE & FOUNDRY Truck Stand, Super Heavy Duty, 7.5 ton (3344SD)
- AMERICAN FORGE & FOUNDRY Truck Stands - Heavy Duty (3309B)
- AMERICAN FORGE & FOUNDRY Jack Stands - Pin Style (3305A)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 6 ton, PR (3306A)
- TITAN Outrigger Pad, 18 x 18 x 2 In. (14469)
- American Forge & Foundry Automotive Lifts & Stands