Shop All Transmission Jacks
American Forge & Foundry
Transmission Jacks - Telescoping - Manual
Mfr # 3102
Zoro # G9477138
product price: $1,098.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,098.99
Free 30-Day Returns
Key Features
- Lifting Capacity 2000 LBS
- Color Red
- Material High Strength Steel
- Includes AFF 8014|AFF 8025|AFF 8037|AFF 8022|AFF 8034|AFF 8021|AFF 8091|Cloth roll-up pouch
- Length 33 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3102
- Zoro # G9477138
- UPC # 874015006254
- Country of Origin China
- Category Transmission Jacks
Dimensions
Length | 33 In |
Width | 11 In |
Height | 22 In |
Details
Lifting Capacity | 2000 LBS |
Color | Red |
Material | High Strength Steel |
Includes | AFF 8014|AFF 8025|AFF 8037|AFF 8022|AFF 8034|AFF 8021|AFF 8091|Cloth roll-up pouch |
Item | Transmission Jack |
Description
Designed for medium duty truck transmissions, transfer cases, and differentials, this jack is built with a wide base for exceptional stability and a fully adjustable saddle with corner bracket and safety chain.
- •Features a fully adjustable saddle with corner bracket and safety chain
- •Wide base design provides maximum stability for a wide range of lifting applications
- •Professional grade swivel casters provide effortless mobility and transport
- •Manufactured using only high-grade steel and built to exacting standards for quality and durability
- •Heavy-duty large diameter hydraulic steel cylinder provides efficient operation and long service life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUST Microfiber Mop, White, PK500 (TMMP446X16)
- KATS Lower Radiator Hose Heater, 1" (16400)
- BALDWIN FILTERS Air Filter, 6 x 8-9/16 in. (PA653)
- ZORO SELECT Silicone Coolant Hose, ID 2 1/2 In (5515-250)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Light Duty (3160)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3171A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 2,000 lb, Pump, Steel (3172A)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescopic - Air Assist (3102A)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3172A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,000 lb, Hydraulic (3171A)
- WESTWARD Air/Manual Trans Jack, 1 Ton (13X041)
- American Forge & Foundry Jacks