Shop All Transmission Jacks
American Forge & Foundry
Transmission Jacks - Telescoping - Manual
Mfr # 3052
Zoro # G9476499
product price: $959.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$959.99
Free 30-Day Returns
Key Features
- Lifting Capacity 1100 LBS
- Color Red
- Material High Strength Steel
- Length 33 In
- Width 11 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3052
- Zoro # G9476499
- UPC # 874015006230
- Country of Origin China
- Category Transmission Jacks
Dimensions
Length | 33 In |
Width | 11 In |
Height | 22 In |
Caster Size (in.) | 3 in |
Details
Lifting Capacity | 1100 LBS |
Color | Red |
Material | High Strength Steel |
Item | Transmission Jack |
Duty Level | Super Duty |
Description
Designed for medium duty truck transmissions, transfer cases, and differentials, this jack is built with a wide base for exceptional stability and a fully adjustable saddle with corner bracket and safety chain.
- •Features a fully adjustable saddle with corner bracket and safety chain
- •Wide base design provides maximum stability for a wide range of lifting applications
- •Professional grade swivel casters provide effortless mobility and transport
- •Manufactured using only high-grade steel and built to exacting standards for quality and durability
- •Heavy-duty large diameter hydraulic steel cylinder provides efficient operation and long service life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 14-15 CHEVROLET SILVERADO 1500 LED BAR HEADLIGHTS, PK 2 (2LH-SIV14-G3-C-RS)
- STENS Air Filter 100-598 For Generac 78601Gs (100-598)
- GROTE Pigtail for 3057/3157/415 Bulb (84-1086)
- AGS Sil-Glyde Silicone Lubricant, Tube, 8 oz (SG-8)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescopic - Air Assist (3052A)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (2158)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3179A)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (3102)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Light Duty (3160)
- AMERICAN FORGE & FOUNDRY Clutch Jack-Heavy Duty (3700)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 3,000 lb, Hydraulic (3179A)
- American Forge & Foundry Jacks