Shop All Transmission Jacks
American Forge & Foundry
Transmission Jack, Hydraulic, 2,000 lb
Mfr # 3102A
Zoro # G908661478
product price: $1,250.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,250.99
Free 30-Day Returns
Key Features
- Color Black, Red
- Includes Grounding Cables, Safety Straps
- Features Adjustable Saddle with Corner Bracket and Safety Chain, Double Pump Hydraulic System, Includes Safety Straps and Grounding Cables, Two Stage Telescopic Ram Designed for Medium Duty Transmissions, Transfer Cases and Differentials
- Standards ASME 2014
- Minimum Height 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3102A
- Zoro # G908661478
- Country of Origin China
- Category Transmission Jacks
Dimensions
Minimum Height | 37 in |
Overall Height | 22 in |
Base Length | 32 in |
Maximum Lift Height | 76 in |
Minimum Lift Height | 37 in |
Overall Width | 13 in |
Base Width | 28 in |
Overall Length | 33 1/2 in |
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 2,000 lb, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 37 in, Maximum Lift Height 76 in, Securing Mechanism Chain, For Lifting Transmission, Jack Type Transmission Jack, Standards ASME 2014, Base Length 32 in, Base Width 28 in, Caster Type (2) Swivel (2) Swivel Locking, Color Black, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products JQ-S150 Platform Step, X-Large - Steel (JQ-S150)
- REMA TIP TOP 5/16 Carbide Cutter For Tire Injuries 5/16 (PRMPCC-3)
- ILB GOLD Replacement For Gmc P6500 V8 6.0L 366Cid Year: 1992 Starter (P6500 V8 6.0L 366CID YEAR 1992 STARTER)
- A & I PRODUCTS Sprocket 4" x4" x1" (A-50W15)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 2,000 lb, Hydraulic (3102)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Light Duty (3160)
- AMERICAN FORGE & FOUNDRY Clutch Jack-Heavy Duty (3700)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 2,000 lb, Pump, Steel (3172A)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3172A)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (3052)
- DYNABRADE Jack, 15,000 lb., No Pad (60202)
- American Forge & Foundry Transmission Jacks