Shop All Transmission Jacks
American Forge & Foundry
Transmission Jack - Heavy Duty Low-Profile
Mfr # 3179A
Zoro # G605951582
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,450.99
Free 30-Day Returns
Key Features
- Lifting Capacity 3000 LBS
- Application Truck/Automotive
- Color Red
- Material High Strength Steel
- Includes Transmission Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Forge & Foundry
- MFR # 3179A
- Zoro # G605951582
- UPC # 874015007336
- Country of Origin China
- Category Transmission Jacks
Dimensions
Length | 44.25 In |
Height | 16.1 In |
Width | 28.3 In |
Details
Lifting Capacity | 3000 LBS |
Application | Truck/Automotive |
Color | Red |
Material | High Strength Steel |
Includes | Transmission Jack |
Features | Wishbone design provides superior clearance and is ideal for all low-profile applications |
Tilt Capacity Rear | 18° |
Item | Transmission Jack |
Description
The low-profile transmission jacks by AFF are constructed with a high-grade steel and powder coat finish for strength and durability. The wishbone design provides an ultra-low-profile solution when removing or installing heavy-duty diesel truck transmissions.
- •Wishbone design provides superior clearance and is ideal for all low-profile applications
- •Fully adjustable universal saddle with corner brackets and safety chain
- •4-way tilting head allows convenient positioning for install and removal
- •Long handle pivots 360° around the pump
- •Industrial-grade heavy-duty casters provide smooth travel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 10.0A (373923)
- KFI Polaris Ranger Full-Size Rear DT Bumper (101425)
- SKF SPEEDI-SLEEVES (99525)
- MEGAWARE Skegguard 27041 Ss Yamaha (27041)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 450 lb, Hydraulic (3160)
- AMERICAN FORGE & FOUNDRY Clutch Jack-Heavy Duty (3700)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Light Duty (3160)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Hydraulic (3052)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Air, Steel (3052A)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (3102)
- ESCO/EQUIPMENT SUPPLY CO Transmission Jack, 2.2 tons (10812)
- American Forge & Foundry Transmission Jacks