Shop All Transmission Jacks
American Forge & Foundry
Transmission Jack - Heavy Duty Low-Profile
Mfr # 3171A
Zoro # G305951585
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 1000 LBS
- Application Truck/Automotive
- Color Red
- Material High Strength Steel
- For Use With Light truck transmissions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3171A
- Zoro # G305951585
- UPC # 874015007312
- Country of Origin China
- Category Transmission Jacks
Dimensions
Length | 38.4 In |
Height | 8.5 In |
Width | 19.1 In |
Details
Lifting Capacity | 1000 LBS |
Application | Truck/Automotive |
Color | Red |
Material | High Strength Steel |
For Use With | Light truck transmissions |
Includes | Transmission Jack |
Features | Wishbone design provides superior clearance and is ideal for all low-profile applications |
Item | Transmission Jack |
Description
The low-profile transmission jacks by AFF are constructed with a high-grade steel and powder coat finish for strength and durability. The wishbone design provides an ultra-low-profile solution when removing or installing heavy-duty diesel truck transmissions.
- •Wishbone design provides superior clearance and is ideal for all low-profile applications
- •Fully adjustable universal saddle with corner brackets and safety chain
- •4-way tilting head allows convenient positioning for install and removal
- •Long handle pivots 360° around the pump
- •Industrial-grade heavy-duty casters provide smooth travel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE DUAL-BALL BALL MOUNT 2IN SQ SOLID SHANK 8IN LENGTH W/BLACK 2IN & 2 5/16 BALLS (80796)
- QFX Indoor HDTV Antenna with Magnetic Base (ANT-23)
- VP RACING FUELS VP Octanium Unleaded QT (29505)
- C.E. SMITH Keel Pad 12 in. x 3 in. - TPR, UPC Label (16871)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3179A)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Light Duty (3160)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 2,000 lb, Pump, Steel (3172A)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (3052)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 4400 lb. (3180A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Air, Steel (3052A)
- NORCO PROFESSIONAL LIFTING 1 Ton Under Hoist Truck Transmission Jack (72700A)
- American Forge & Foundry Jacks