Shop All Service Jack & Automotive Stand Parts
American Forge & Foundry
Transmission Jack - Fuel Tank Adapter
Mfr # 3198
Zoro # G2177643
original price:
$390.99
10% off
new price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Strength Steel
- Standards NFPA 701|CA Fire Marshall
- Type Curtain
- Thickness (in.) 0.014 in
- Nominal Length (ft.) 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Forge & Foundry
- MFR # 3198
- Zoro # G2177643
- UPC # 874015000344
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Nominal Length (ft.) | 6 ft |
Nominal Width (ft.) | 4 ft |
Details
Material | High Strength Steel |
Standards | NFPA 701|CA Fire Marshall |
Item | Fuel Tank Adapter |
Type | Curtain |
Thickness (in.) | 0.014 in |
Heat Resistant Temperature (°F) | 150°F |
Description
The AFF® Transmission Jack Fuel Tank Adapter converts AFF models 3052, 3052A, 3102, and 3102A heavy-duty transmission jacks to allow for quick and convenient removal and installation of fuel tanks.
- •4"x5.75" diameter saddles adjust from 19.75" to 31.75"
- •Includes 2 safety straps to help secure the load
- •2 grounding cables prevent static electric discharge from older metal tanks
- •Four support risers individually adjust to ensure perfect fit to any fuel tank design
- •80 lbs weight capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOMAR Hatch Access 10X20 Brite White (G71020W)
- WEILER 9-1/2" Truck Wash Brush, Grey Fiber Fill (44318)
- CTA MANUFACTURING Socket Rack, 1/2" Drive, Metric (9755)
- AGS Fuel Line Adapter - 3/8 Rubber Hose to 3/8 Nylon - 2 per Bag (FLRL-145)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (385)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3306A)
- AMERICAN FORGE & FOUNDRY Axle Jack Accessories (565EXT)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style-Double Lock (3312C)
- AMERICAN FORGE & FOUNDRY Rubber Jack Pad (380)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- SAFEGUARD Auxiliary Stand w/ Foot Pedal, Steel, 3/4 Ton Capacity (63008)
- American Forge & Foundry Jacks